Beli sprinkler rain bird di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rain Bird Sprinkler Head & Nozzle
    Mulai

    Rp809.900

    Rain Bird Sprinkler Head & Nozzle
    atribut:
    • UNSPSC: 21101803
    • Application: Residential and Commercial
    • Connection: 3/4 in NPT
    • Flow Rate (gpm): 0.73 to 9.63
    • Height (inch): 7 3/8
    • Material of Construction: Plastic; Steel
    • Pattern: Part Circle
    • Pop-Up Clearance (inch): 4
    • Pressure Range (psi): 25 to 65
    • Radius of Throw (ft): 26 to 38
    • Width (inch): 1 5/8
  2. Rain Bird Automatic Sprinkler System
    Mulai

    Rp8.799.900

    Rain Bird Automatic Sprinkler System
    Deskripsi:
    These plant-watering systems and retrofit kits help to deliver water to the plant base in a regulated, dripping action. They are recommended for areas with water usage restrictions. Drip irrigation systems take care of regulating pressure, filtering sediment and preventing backflow.
    atribut:
    • UNSPSC: 21101803
    • Coverage Area (ft²): 3000
  3. Rain Bird Irrigation and Sprinkler Timer Accessories
    Mulai

    Rp939.900

    Rain Bird Irrigation and Sprinkler Timer Accessories
    atribut:
    • UNSPSC: 21101803
    • For use with: Control Circuits And Pump Start Relay Circuits
    • Material: UV Resistant Polymer
  4. Rain Bird Sprinkler Rotor Maxi Paw
    Mulai

    Rp1.299.900

    Rain Bird Sprinkler Rotor Maxi Paw
    atribut:
    • Pressure (psi): 25 to 60 (1.7 to 4.1 bars)
    • Flow (GPM): 1.5 to 8.4 (0.34 to 1.91 m3/h; 0.9 to 0.53 l/s)
    • Nozzles: 06-red; 07-black; 08-blue; 10-yellow; 12-beige
    • Coverage Radius (ft): 22 to 45 (6.7 to 13.7m)
    • Exposed Surface Diameter (inch): 5 (12.7cm)
    • Low Angle Nozzles: 07 LA-black; 10 LA-yellow
    • Overall Height (inch): 9 3/10 (23.6cm)
    • Pop-up Height (inch): 3 (7.6cm)
    • Precipitation Rate: 0.28 to 1.21 inches per hour (7 to 31 mm/h)
    • Radius with Radius Reduction Screw (ft): 18 (5.4m)
  5. Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    57%
    Mulai

    Rp409.900

    Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  6. SAN-EI Sprinkler
    Mulai

    Rp209.900

  7. Rain Bird Drip Irrigation System Accessories (Aksesori)
    Mulai

    Rp549.900

    Rain Bird Drip Irrigation System Accessories (Aksesori)
    atribut:
    • UNSPSC: 31231313
    • Color: Brown
  8. Amco Doormat (Keset Mie)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    Amco Doormat (Keset Mie)
    atribut:
    • Thickness (mm): 15
  9. Rain Bird Sprinkler Valve
    Mulai

    Rp789.900

    Rain Bird Sprinkler Valve
    atribut:
    • UNSPSC: 21101803
    • Material: Thermoplastic
    • Maximum Working Pressure (Psi): 125
    • Voltage (V): 24 (AC)
  10. Safety 3 Micro Irrigation Sprinkler
    Mulai

    Rp129.900

    Safety 3 Micro Irrigation Sprinkler
    Deskripsi:
    You can easily water your garden without spoiling the landscape. A nozzle that sprays water 360 degrees.Parts for micro irrigation system
    atribut:
    • Function: Water volume: Approximately 62L per hour at a water pressure of 0.1Mpa, Distance: Approximately 3.2m at a water pressure of 0.1Mpa
    • Mass (g): 4
    • Dimensions, Width WxHeight HxDepth D (mm): 27x54x20
  11. Rain Bird Irrigation and Sprinkler Timer
    Mulai

    Rp5.399.900

    Rain Bird Irrigation and Sprinkler Timer
    atribut:
    • UNSPSC: 21101803
    • Day Skipper: Yes
    • Depth (inch): 1 1/4
    • Display Type: Digital
    • Enclosure Type: Indoor
    • Height (inch): 6
    • Max. No. Zones: 9
    • Max. On/Off Cycles: 4
    • Max. Time Cycle (day): 7
    • Maximum Time Setting (minute): 240
    • Minimum Time Setting (minute): 1
    • Power Source: 120V
    • Width (inch): 7
  12. KAKUDAI Part Circle Impact Sprinkler
    48%
    Mulai

    Rp94.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  13. Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Mulai

    Rp41.900

    Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Deskripsi:
    Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Anda
    atribut:
    • Dimensions (cm): 12x5x9.3
    • Pressure (MPa): 0.2 - 0.4
    • Distance (m): 44105
    • Connection Size (inch): 44958
    • Material: Tembaga
    • Flow (m³/hour): 0.8 - 1.62
  14. Wipro Sprinkler
    Mulai

    Rp7.900

  15. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  16. TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)
    Mulai

    Rp62.900

    TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)
    Deskripsi:
    Sprinkler concealed didesain memiliki sebuah pelat penutup yang dapat menyembunyikan sprinkler di langit-langit ketika dipasang. Pelat penutup akan jatuh setelah suhu 20 derajat lebih rendah dari sprinkler, yang memungkinkan sprinkler untuk aktif setelah terkena panas api.
    atribut:
    • Thread Type: NPT
  17. KAKUDAI Sprinkler
    Mulai

    Rp139.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  18. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
Daftar Harga sprinkler rain bird Terbaru November 2026
Rain Bird Sprinkler Head & NozzleRp809.900
Rain Bird Automatic Sprinkler SystemRp8.799.900
Rain Bird Irrigation and Sprinkler Timer AccessoriesRp939.900
Rain Bird Sprinkler Rotor Maxi PawRp1.299.900
Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)Rp409.900
SAN-EI SprinklerRp209.900
Rain Bird Drip Irrigation System Accessories (Aksesori)Rp549.900
Amco Doormat (Keset Mie)Rp159.900
Rain Bird Sprinkler ValveRp789.900
Rain Bird Drip Irrigation Sprinkler Accessories (Aksesori Springkler)Rp469.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)